GATES

GATES Timing Belt PowerGrip® GT3 425-5MGT3-15

  • ERIKS:11364770
  • Manufacturer:5414465312663
Image 1
Save to list

€21.54/ pieceexcl. VAT

€26.06incl. VAT

Sold per: 0.001Min. order: 0.001

42 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GT3
Type
5MGT3-015
Pitch length
425 mm
Width
15 mm
Pitch
5 mm