GATES

GATES Timing Belt PowerGrip® GT3 330-3MGT3-9

  • ERIKS:11364522
Image 1
Save to list

€11.76/ pieceexcl. VAT

€14.23incl. VAT

9999999999 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GT3
Type
3MGT3-009
Pitch length
330 mm
Width
9 mm
Pitch
3 mm