GATES

GATES Timing Belt PowerGrip® GT3 300-3MGT3-9

  • ERIKS:11364521
Image 1
Save to list

€11.32/ pieceexcl. VAT

€13.70incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GT3
Type
3MGT3-009
Pitch length
300 mm
Width
9 mm
Pitch
3 mm