

€10.99/ pieceexcl. VAT
€13.30incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GT3 |
Type | 2MGT3-009 |
Pitch length | 264 mm |
Width | 9 mm |
Pitch | 2 mm |
Profile shape | GT |
Number of teeth | 132 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 120 °C |
Profile height | 1.52 mm |
Tooth Height | 0.71 mm |
Weight | 0.005 kg |