GATES

GATES Timing Belt PowerGrip® GT3 195-3MGT3-9

  • ERIKS:11364518
Image 1
Save to list

€10.53/ pieceexcl. VAT

€12.74incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GT3
Type
3MGT3-009
Pitch length
195 mm
Width
9 mm
Pitch
3 mm