GATES

GATES Timing Belt PowerGrip® GT3 158-2MGT3-6

  • ERIKS:12253598
  • Manufacturer:5414465982798
Image 1
Save to list

€13.95/ pieceexcl. VAT

€16.88incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GT3
Type
2MGT3-006
Pitch length
158 mm
Width
6 mm
Pitch
2 mm
Profile shape
GT
Number of teeth
79
Double-sided
No
Tensile Cord
Fibre
Material
CR
Colour
Black
Maximum belt speed
80 m/s
Reinforcement material
Nylon
Temperature resistance
from -30 to 120 °C
Profile height
1.52 mm
Tooth Height
0.71 mm
Weight
0.002 kg