GATES

GATES Timing Belt PowerGrip® GT3 105-3MGT3-15

  • ERIKS:11363913
  • Manufacturer:5414465314568
Image 1
Save to list

€28.31/ pieceexcl. VAT

€34.26incl. VAT

Sold per: 32Min. order: 32

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GT3
Type
3MGT3-015
Pitch length
105 mm
Width
15 mm
Pitch
3 mm
Profile shape
GT
Number of teeth
35
Double-sided
No
Tensile Cord
Fibre
Material
CR
Colour
Black
Maximum belt speed
80 m/s
Reinforcement material
Nylon
Temperature resistance
from -30 to 120 °C
Profile height
2.41 mm
Tooth Height
1.12 mm
Weight
0.005 kg