






€256.48/ pieceexcl. VAT
€310.34incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip GT2 |
Type | 8MGT |
Pitch length | 1280 mm |
Pitch length | 50.375 in |
Width | 30 mm |
Pitch | 8 mm |
Pitch | 0.32 in |
Number of teeth | 160 |
Double-sided | Yes |
Tensile Cord | Fiberglass |
Antistatic | No |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 8.8 mm |
Tooth Height | 3.4 mm |
Belt thickness | 8.8 mm |
Weight | 0.314 kg |