




€3.67/ pieceexcl. VAT
€4.44incl. VAT
Sold per: 116Min. order: 116
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® |
Type | XL-025 |
Pitch length | 243.84 mm |
Pitch length | 9.6 in |
Width | 6.35 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Profile shape | Trapezoid |
Number of teeth | 48 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 80 °C |
Profile height | 2.3 mm |
Tooth Height | 1.27 mm |
Weight | 0 kg |