




€93.65/ pieceexcl. VAT
€113.32incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® |
Type | H150 |
Pitch length | 1778 mm |
Pitch length | 70 in |
Width | 38.1 mm |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Profile shape | Trapezoid |
Number of teeth | 140 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 80 °C |
Profile height | 4 mm |
Tooth Height | 2.29 mm |
Weight | 0.257 kg |