

€4.18/ pieceexcl. VAT
€5.06incl. VAT
Sold per: 117Min. order: 117
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® |
Type | MXL-019 |
Pitch length | 150.368 mm |
Pitch length | 5.92 in |
Width | 4.83 mm |
Pitch | 2.032 mm |
Pitch | 0.08 in |
Profile shape | Trapezoid |
Number of teeth | 74 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 80 °C |
Profile height | 1.14 mm |
Tooth Height | 0.51 mm |
Weight | 0.001 kg |