

€29.58/ pieceexcl. VAT
€35.79incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® |
Type | L-100 |
Pitch length | 723.9 mm |
Pitch length | 28.5 in |
Width | 25.4 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Profile shape | Trapezoid |
Number of teeth | 76 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 80 °C |
Profile height | 3.5 mm |
Tooth Height | 1.91 mm |
Weight | 0.059 kg |