

€797.82/ pieceexcl. VAT
€965.36incl. VAT
Estimated delivery date - 16/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® |
Type | XXH-300 |
Pitch length | 2540 mm |
Pitch length | 100 in |
Width | 76.2 mm |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Profile shape | Trapezoid |
Number of teeth | 80 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 80 °C |
Profile height | 15.2 mm |
Tooth Height | 9.53 mm |
Weight | 9.53 kg |