

€1,100.50/ pieceexcl. VAT
€1,331.61incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Poly Chain® GT2 |
Type | 14MGT-037 |
Pitch length | 3500 mm |
Width | 37 mm |
Pitch | 14 mm |
Profile shape | GT |
Number of teeth | 250 |
Double-sided | No |
Tensile Cord | Aramid |
Material | PU |
Colour | Black |
Maximum belt speed | 30 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -54 to 85 °C |
Profile height | 10.2 mm |
Tooth Height | 6 mm |
Weight | 0.98 kg |