

€645.30/ pieceexcl. VAT
€780.81incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Poly Chain® GT2 |
Type | 8MGT-062 |
Pitch length | 2240 mm |
Width | 62 mm |
Pitch | 8 mm |
Profile shape | GT |
Number of teeth | 280 |
Double-sided | No |
Tensile Cord | Aramid |
Material | PU |
Colour | Black |
Maximum belt speed | 30 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -54 to 85 °C |
Profile height | 5.9 mm |
Tooth Height | 3.4 mm |
Weight | 0.68 kg |