




€117.01/ pieceexcl. VAT
€141.58incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Poly Chain GT2 |
Type | 8MGT |
Pitch length | 896 mm |
Pitch length | 35.25 in |
Width | 21 mm |
Pitch | 8 mm |
Pitch | 0.32 in |
Number of teeth | 112 |
Double-sided | No |
Tensile Cord | Aramid |
Antistatic | No |
Material | PU |
Colour | Black |
Maximum belt speed | 30 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -54 to 85 °C |
Profile height | 5.9 mm |
Tooth Height | 3.4 mm |
Belt thickness | 5.9 mm |
Weight | 0.09 kg |