




€503.68/ pieceexcl. VAT
€609.45incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Poly Chain GT2 |
Type | 14MGT |
Pitch length | 1400 mm |
Pitch length | 55.125 in |
Width | 37 mm |
Pitch | 14 mm |
Pitch | 0.55 in |
Number of teeth | 100 |
Double-sided | No |
Tensile Cord | Aramid |
Antistatic | No |
Material | PU |
Colour | Black |
Maximum belt speed | 30 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -54 to 85 °C |
Profile height | 10.2 mm |
Tooth Height | 6 mm |
Belt thickness | 10.2 mm |
Weight | 0.39 kg |