






€26.58/ pieceexcl. VAT
€32.16incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Poly Chain GT Carbon |
Type | 5MGT |
Pitch length | 425 mm |
Pitch length | 16.73 in |
Width | 9 mm |
Pitch | 5 mm |
Pitch | 1/5 in |
Number of teeth | 127 |
Double-sided | No |
Tensile Cord | Carbon |
Antistatic | No |
Material | PU |
Colour | Black |
Temperature resistance | from -54 to 85 °C |
Profile height | 3.8 mm |
Tooth Height | 1.93 mm |
Belt thickness | 3.6 mm |