

€122.98/ pieceexcl. VAT
€148.81incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Poly Chain® CARBON™ VOLT™ |
Type | 8MGTV-012 |
Pitch length | 2200 mm |
Width | 12 mm |
Pitch | 8 mm |
Profile shape | GT |
Number of teeth | 275 |
Double-sided | No |
Tensile Cord | Carbon |
Antistatic | Yes |
Material | PU |
Colour | Black |
Maximum belt speed | 40 m/s |
Temperature resistance | from -54 to 85 °C |
Profile height | 5.9 mm |
Tooth Height | 3.4 mm |
Weight | 0.132 kg |