GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-815-9

  • ERIKS:12657252
  • Manufacturer:5414465938436
Image 1
Save to list

€28.95/ pieceexcl. VAT

€35.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-009
Pitch length
815 mm
Width
9 mm
Pitch
5 mm