GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-815-25

  • ERIKS:12657254
  • Manufacturer:5414465938450
Image 1
Save to list

€80.42/ pieceexcl. VAT

€97.31incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-025
Pitch length
815 mm
Width
25 mm
Pitch
5 mm