GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-815-15

  • ERIKS:12657253
  • Manufacturer:5414465938443
Image 1
Save to list

€48.26/ pieceexcl. VAT

€58.39incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-015
Pitch length
815 mm
Width
15 mm
Pitch
5 mm