GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-700-25

  • ERIKS:14068786
  • Manufacturer:5414465938429
Image 1
Save to list

€76.56/ pieceexcl. VAT

€92.64incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-025
Pitch length
700 mm
Width
25 mm
Pitch
5 mm