GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-700-15

  • ERIKS:14335492
  • Manufacturer:5414465938412
Image 1
Save to list

€45.93/ pieceexcl. VAT

€55.58incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-015
Pitch length
700 mm
Width
15 mm
Pitch
5 mm