GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-635-25

  • ERIKS:12657246
  • Manufacturer:5414465938399
Image 1
Save to list

€73.89/ pieceexcl. VAT

€89.41incl. VAT

12 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-025
Pitch length
635 mm
Width
25 mm
Pitch
5 mm