GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-635-15

  • ERIKS:12657245
  • Manufacturer:5414465938382
Image 1
Save to list

€44.32/ pieceexcl. VAT

€53.63incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-015
Pitch length
635 mm
Width
15 mm
Pitch
5 mm