GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-600-15

  • ERIKS:12657241
  • Manufacturer:5414465938351
Image 1
Save to list

€43.91/ pieceexcl. VAT

€53.13incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-015
Pitch length
600 mm
Width
15 mm
Pitch
5 mm