GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-535-25

  • ERIKS:12657238
  • Manufacturer:5414465938337
Image 1
Save to list

€69.86/ pieceexcl. VAT

€84.53incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-025
Pitch length
535 mm
Width
25 mm
Pitch
5 mm