GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-535-15

  • ERIKS:12657237
  • Manufacturer:5414465938320
Image 1
Save to list

€41.93/ pieceexcl. VAT

€50.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-015
Pitch length
535 mm
Width
15 mm
Pitch
5 mm