GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-500-9

  • ERIKS:12657232
  • Manufacturer:5414465938283
Image 1
Save to list

€24.59/ pieceexcl. VAT

€29.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-009
Pitch length
500 mm
Width
9 mm
Pitch
5 mm