GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-425-25

  • ERIKS:12657230
  • Manufacturer:5414465938276
Image 1
Save to list

€65.75/ pieceexcl. VAT

€79.56incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-025
Pitch length
425 mm
Width
25 mm
Pitch
5 mm