GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-425-15

  • ERIKS:12573820
  • Manufacturer:5414465938269
Image 1
Save to list

€54.37/ pieceexcl. VAT

€65.79incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-015
Pitch length
425 mm
Width
15 mm
Pitch
5 mm