GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-375-9

  • ERIKS:12657225
  • Manufacturer:5414465938238
Image 1
Save to list

€22.76/ pieceexcl. VAT

€27.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-009
Pitch length
375 mm
Width
9 mm
Pitch
5 mm