GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-375-25

  • ERIKS:12657227
  • Manufacturer:5414465938245
Image 1
Save to list

€63.25/ pieceexcl. VAT

€76.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-025
Pitch length
375 mm
Width
25 mm
Pitch
5 mm