GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-375-15

  • ERIKS:12657226
  • Manufacturer:5414465935923
Image 1
Save to list

€37.96/ pieceexcl. VAT

€45.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-015
Pitch length
375 mm
Width
15 mm
Pitch
5 mm