GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-300-9

  • ERIKS:12657221
  • Manufacturer:5414465938207
Image 1
Save to list

€21.25/ pieceexcl. VAT

€25.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-009
Pitch length
300 mm
Width
9 mm
Pitch
5 mm