GATES

GATES Timing Belt Poly Chain® Carbon 5MGTC-300-25

  • ERIKS:12657223
  • Manufacturer:5414465938221
Image 1
Save to list

€59.02/ pieceexcl. VAT

€71.41incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Poly Chain® GT
Type
5MGT-025
Pitch length
300 mm
Width
25 mm
Pitch
5 mm