

€46.67/ pieceexcl. VAT
€56.47incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Mini Poly Chain® GT CARBON™ |
Type | 8MC-011.2 |
Pitch length | 456 mm |
Width | 11.2 mm |
Pitch | 8 mm |
Profile shape | GT |
Number of teeth | 57 |
Double-sided | No |
Tensile Cord | Carbon |
Material | PU |
Colour | Black |
Reinforcement material | Nylon |
Weight | 0.02 kg |