

€8.01/ meterexcl. VAT
€9.69incl. VAT
Sold per: 570Min. order: 570
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long Length PowerGrip® |
Type | XL-031 GL |
Width | 7.94 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Profile height | 2.3 mm |
Tooth Height | 1.27 mm |