

€24.75/ meterexcl. VAT
€29.95incl. VAT
Sold per: 118Min. order: 118
106.68 In stock - Estimated delivery date 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long-Length PowerGrip™ GT™2 |
Type | Timing belt |
Pitch length | 1558 mm |
Pitch length | 61.34 in |
Width | 9 mm |
Pitch | 2 mm |
Pitch | 0.08 in |
Profile shape | GT |
Tensile Cord | Fiberglass |
Material | CR |
Colour | Black |
Reinforcement material | Nylon |
Temperature resistance | from -34 to 82 °C |
Profile height | 0.71 mm |
Tooth Height | 0.71 mm |
Belt thickness | 2 mm |
Weight | 0.00045 kg |