

€17.30/ pieceexcl. VAT
€20.93incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long Length PowerGrip GT |
Type | Timing belt |
Pitch length | 1317 mm |
Pitch length | 51.85 in |
Width | 6 mm |
Pitch | 2 mm |
Pitch | 0.08 in |
Profile shape | Trapezium |
Double-sided | No |
Tensile Cord | Steel |
Material | CR |
Colour | Black |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 0.51 mm |
Tooth Height | 0.51 mm |
Belt thickness | 1.14 mm |
Weight | 0.00495 kg |
H | 1.1 mm |
W | 25 |