

€8.21/ meterexcl. VAT
€9.93incl. VAT
Sold per: 0.001Min. order: 0.001
219.276 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long Length PowerGrip GT |
Type | Timing belt |
Pitch length | 0 mm |
Pitch length | 0 in |
Width | 6 mm |
Pitch | 3 mm |
Pitch | 0.12 in |
Profile shape | GT |
Double-sided | No |
Tensile Cord | Fiberglass |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Profile height | 1.12 mm |
Tooth Height | 1.12 mm |