

€26.06/ meterexcl. VAT
€31.53incl. VAT
Sold per: 0.001Min. order: 0.001
431.163 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long Length PowerGrip GT |
Type | Timing belt |
Pitch length | 0 mm |
Pitch length | 0 in |
Width | 15 mm |
Pitch | 5 mm |
Pitch | 1/5 in |
Profile shape | GT |
Double-sided | No |
Tensile Cord | Steel |
Antistatic | No |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 1.92 mm |
Tooth Height | 1.92 mm |
Belt thickness | 3.8 mm |
Weight | 0.03 kg |