

€27.71/ meterexcl. VAT
€33.53incl. VAT
Sold per: 180Min. order: 180
30 In stock - Estimated delivery date 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long Length PowerGrip® |
Type | L-100 GL |
Width | 25.4 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Profile height | 3.6 mm |
Tooth Height | 1.91 mm |