

€44.84/ meterexcl. VAT
€54.26incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long Length PowerGrip® |
Type | H-100 ST |
Width | 25.4 mm |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Profile height | 4.3 mm |
Tooth Height | 2.29 mm |