

€34.52/ meterexcl. VAT
€41.77incl. VAT
Sold per: 210Min. order: 210
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long Length PowerGrip® |
Type | H-075 ST |
Width | 19.05 mm |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Profile height | 4.3 mm |
Tooth Height | 2.29 mm |