

€34.79/ meterexcl. VAT
€42.10incl. VAT
Sold per: 0.001Min. order: 0.001
7.96 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long Length PowerGrip® GT |
Type | 8MR-015 ST |
Pitch length | 30000 mm |
Width | 15 mm |
Pitch | 8 mm |
Profile shape | GT |
Double-sided | No |
Tensile Cord | Steel |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Profile height | 5.6 mm |
Tooth Height | 3.34 mm |