

€7.14/ meterexcl. VAT
€8.64incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long Length PowerGrip® HTD |
Type | 3M-006 GL |
Pitch length | 30000 mm |
Width | 6 mm |
Pitch | 3 mm |
Profile shape | Round |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Profile height | 2.4 mm |
Tooth Height | 1.1 mm |