

€310.38/ meterexcl. VAT
€375.56incl. VAT
Sold per: 0.001Min. order: 0.001
14.85 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long Length PowerGrip® HTD |
Type | 14M-085 ST |
Pitch length | 30000 mm |
Width | 85 mm |
Pitch | 14 mm |
Profile shape | Round |
Double-sided | No |
Tensile Cord | Steel |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Profile height | 10 mm |
Tooth Height | 6 mm |