

€137.18/ pieceexcl. VAT
€165.99incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip HTD Twin Power |
Type | Timing belt |
Pitch length | 475 mm |
Width | 25 mm |
Pitch | 5 mm |
Profile shape | HTD |
Number of teeth | 95 |
Double-sided | Yes |
Tensile Cord | Fiberglass |
Material | CR |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 2.1 mm |
Tooth Height | 2.1 mm |